Zoro Homepage

Nickel-Plated Steel Shank - 1in Diameter, 3in Shank

  • Mfr # 105B

  • Zoro # G915810739


product price: $28.99
/ea

Key Features

Color
Silver
Depth
7 in
Material
Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105B
Zoro #
G915810739
UPC #
720173010506
Country of Origin
United States

Dimensions

Depth
7 in
Length
5 in

Details

Color
Silver
Material
Steel

Description

1 diameter, 3 long, nickel-plated interchangeable shank. 10,000 lbs. GTW. Corrosion and rust resistant. Increase the versatility of your Convert-A-Ball set or use this extra-long shank as a replacement. Uses a new, non-electric nickel-plating technology that produces a strong, protective finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.