Zoro Homepage

Stainless Steel Replacement Ball - 2in

  • Mfr # 401B

  • Zoro # G815810754


product price: $34.79
/ea

Key Features

Depth
5 in
Color
Gray
Length
7.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401B
Zoro #
G815810754
UPC #
720173004017
Country of Origin
United States

Dimensions

Depth
5 in
Length
7.5 in

Details

Color
Gray
Material
Metal

Description

Stainless steel 2 ball. Increase the versatility of your Convert-A-Ball set or use this ball as a replacement. Superior corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.