Stainless Steel Shank - 1in
Mfr # 106B
Zoro # G115810645
product price: $49.95
/eaKey Features
Material
Metal
Length
7 in
Depth
5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106B
Zoro #
G115810645
UPC #
720173001061
Country of Origin
United States
Dimensions
Length
7 in
Depth
5 in
Details
Material
Metal
Color
Gray
Description
Stainless steel interchangeable ball shank has a 1 diameter and 2-1/4 length. 10,000 lb. gross trailer weight. Superior corrosion resistance. Works with Convert-A-Ball 1-7/8 and 2 interchangeable balls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.