
ConvoShield Chrome Finish Aluminized Tubing - 3/8" Inside Diameter - 39" long
Mfr # COSHLD038
Zoro # G903524167
product price: $9.45
/eaKey Features
Corrugated Tubing Split
No
Corrugated Tubing Length
39"
Corrugated Tubing Color
Chrome
Temp. Range
-40 to 175 deg F
Corrugated Tubing Material
Aluminzed Nylon Co-Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COSHLD038
Zoro #
G903524167
UPC #
-
Country of Origin
China
Dimensions
Corrugated Tubing Inside Dia.
3/8"
Corrugated Tubing Length
39"
Corrugated Tubing length
39� Inch
Details
Corrugated Tubing Split
No
Corrugated Tubing Color
Chrome
Temp. Range
-40 to 175 deg F
Corrugated Tubing Material
Aluminzed Nylon Co-Polymer
Material
Aluminized Nylon Co-Polymer
Chemical Resistant
Yes
Description
Kable Kontrol’s ConvoShield Aluminized Nylon Wire Loom Tubing is the ideal solution for all automotive applications. One of the most annoying and time-consuming problems that people encounter today are automobile wiring defects and breakdowns. Especially for busy people, car problems are a nightmare because it disrupts all plans and scheduled tasks for the day. Likewise, industries that use machinery or industrial vehicles may encounter the same problems causing delays in manufacturing due to wire and cable breakdowns. This chrome wire loom sleeving is made from aluminized nylon and protects your cables and wires from heat and high-temperature environments. The convoshield aluminized split tubing is thoroughly tested to ensure thermal protection, resistance to automotive fluids, and insulation against 12-volt battery currents. The slit design makes the installation of new wires, and already existing wires, through the side-entry quick and easy. The efficiency and usability of these wire looms makes them a trusted product by the automobile industry, manufacturing companies, and car owners for everyday usage at the office and garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.