Tally Book, , 4 x 8In., 8 Sheet
- Mfr # 138V
- Zoro # G7304570
product price:Â
$
55.25
/ea
Key Features
Sheet Size
4 x 8 in
Number of Sheets
8
Cover Color
Black
Cover Material
Leather
Binding
Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138V
- Zoro #
- G7304570
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Sheet Size
- 4 x 8 in
Details
- Number of Sheets
- 8
- Cover Color
- Black
- Cover Material
- Leather
- Item
- Tally Book
- Binding
- Bound
Description
Tally Book, Number of Sheets 8, Sheet Size 4 x 8 in, Binding Bound, Cover Color Black, Cover Material Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.