Zoro Homepage

Portable Evaporative Air Cooler, 1-Phase, 80 gal, 110V, 60 hz

  • Mfr # CB-28L

  • Zoro # G107710656


product price: $4,412.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Water Capacity
80 gal
Width
52 in
Depth
37 in
Power Cord Length
6 ft 4-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-28L
Zoro #
G107710656
UPC #
849672027546
Country of Origin
China

Dimensions

Width
52 in
Depth
37 in
Power Cord Length
6 ft 4-1/2 in

Details

Item
Portable Evaporative Air Cooler
Water Capacity
80 gal
Color
Black

Description

CB28H, Portable Evap Air Cooler 208230v 5060hz 1 ph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.