Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01314 Loop Finish Mop Head - Large

  • Mfr # CO138683

  • Zoro # G703928233


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO138683
Zoro #
G703928233
UPC #
654204712964
Country of Origin
China

Details

Item
Mop Head

Description

Features
  • Looped End Finish Mop Head.
  • Balanced Blend Of 4 Ply Rayon & Synthetic Fibers For Lint Free Waxing Or Smooth.
  • Controlled Release Of Floor Finish.
  • Fantail Eliminates Streaks & Prevents Swirl Marks.
  • Looped End Construction Prevents Shedding & Reduces Puddling.
  • 22 - 24 OZ Approximate Weight.
  • Use With Handle TVs No. 484-496, 484-532 Or 484-546.
  • Hanging Poly Bag.
  • Size - Large.
  • Dimension - 2.56 L x 2.33 W x 1.46 H in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.