Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

01323 32 oz. Janit Heavy Duty Mop Head

  • Mfr # CO593161

  • Zoro # G203793782


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO593161
Zoro #
G203793782
UPC #
723902370414
Country of Origin
China

Details

Item
Mop Head

Description

Features
  • 32 oz. Janitorial Heavy Duty Mop Head.
  • 8 Ply Cotton Yarn.
  • For Heavy Duty Applications.
  • Lasts Longer When Mopping Rough Surfaces & Using Chemicals.
  • Use With Handle TVs No. 484-496.
  • 484-532.
  • Or 484-546.
  • Hanging Poly Bag.
  • Dimension - 2.5 L x 8 W x 9 H in.
  • Item Weight - 2.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.