Zoro Homepage

0.5 in. Drive x 17 mm Deep Socket

  • Mfr # CO284923

  • Zoro # G216018230


product price: $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO284923
Zoro #
G216018230
UPC #
652513991810
Country of Origin
China

Details

Item
Deep Socket

Description

Features -0.5 in. Drive x 17 mm Deep Socket -The extra thin wall design allows easy access to recessed wheel nuts where space is limited -Due to the extra thin wall design they should only be used on wheel nuts where limited torque is applied -For use only -Do not use reducing adapters -Made from high quality chrome-molybdenum steel Specifications - Drive Type: 1/2in - Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.