Zoro Homepage

0.5 in. Drive x 22 mm Socket

  • Mfr # CO284925

  • Zoro # G115758398


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO284925
Zoro #
G115758398
UPC #
652513991858
Country of Origin
China

Details

Item
Socket

Description

Features -0.5 in. Drive x 22 mm Socket -Made from high quality alloy -Heat treated to provide the correct balance of strength and durability -Provides increased strength through the transfer of pressure -The thinnest part of the socket wall toward the thicker section -Feature 20 percent more torque than on standard hex impact sockets -Increase to tight areas through pressure shift to reduce the socket wall thickness -Reduced wear and chance of rounding off fasteners -The grip the sockets provide on the fastener across a broader contact area -Built to last Specifications. Drive Type: 1/2in. Weight: 1. 07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.