Zoro Homepage

0.75 in. Drive x 20 mm 12 Point Socket

  • Mfr # CO286781

  • Zoro # G815758292


product price: $27.69
/ea

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO286781
Zoro #
G815758292
UPC #
652513992183
Country of Origin
China

Details

Item
Socket
Number of Points
12

Description

Features -0.75 in. Drive x 20 mm 12 Point Socket -The sockets are made from high quality alloy -They are heat treated to provide the correct balance of strength and durability -The impact socket's high torque drive provides increased strength -The transfer of pressure from the thinnest part of the socket wall toward the thicker section -The sockets feature 20 percent more torque than on standard hex impact sockets -There is an increase to tight areas through pressure shift to reduce the socket wall thickness -There is a reduced wear and chance of rounding off fasteners -The grip the sockets provide on the fastener across a broader contact area Specifications. Drive Type: 3/4in. Dimension: 1.7" H x 1.7" W x 2" L. Weight: 0.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.