Zoro Homepage

0.75 in. Drive x 34 mm Deep Socket

  • Mfr # CO278940

  • Zoro # G716018235


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO278940
Zoro #
G716018235
UPC #
652513992176
Country of Origin
China

Details

Item
Deep Socket

Description

Features -0.75 in. Drive x 34 mm Deep Socket -Made from high quality alloy -Heat treated to provide the correct balance of strength and durability -Provides increased strength through the transfer of pressure -The thinnest part of the socket wall toward the thicker section -20 percent more torque than on standard hex impact sockets -Increase to tight areas through pressure shift to reduce the socket wall thickness -Reduced wear and chance of rounding off fasteners -The grip the sockets provide on the fastener across a broader contact area -Built to last Specifications. Drive Type: 3/4in. Dimension: 1.7" H x 2" W x 3.1" L. Weight: 1.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.