Zoro Homepage

1011UMD 0.38 in. Drive X 11 mm Deep Universal

  • Mfr # CO379612

  • Zoro # G416018238


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO379612
Zoro #
G416018238
UPC #
661541870394
Country of Origin
China

Description

Features : - sockets are designed for professional tool users. -Made of high quality alloy steel. -Engineered specifically for use with impact tools. -Benefits of the GP Impact Socket High Torque drive - Increased strength easier access to tight areas and reduced wear. -6-Point. -3/8 in. Drive. -11mm Deep Universal. -Drive End 24mm. -Socket End 15mm. -Bolt Clearance Depth 36mm. -Hex Depth 20mm. -Length 80mm. -Item Weight - 0. 300 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.