Zoro Homepage

1013UM .38 Inch Drive X 13Mm Standard Universal

  • Mfr # CO281058

  • Zoro # G816018234


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO281058
Zoro #
G816018234
UPC #
661541003297
Country of Origin
China

Description

sockets are designed with increased strength increased torque easier access to tight areas and reduced wear. Features: -The impact socket's high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section -The sockets feature 20 percent more torque than on standard hex impact sockets -There is an increase to tight areas through pressure shift to reduce the socket wall thickness -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area Specifications: -Safety Info - Always wear safety goggles when using Impact Tool.Only use properly matched fractional or metric sizes. -Socket Length - Standard -Brand - -Size - 3/8 in. Drive x 13mm Standard Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.