Zoro Homepage

1014D 0.38 in. Drive X 0.44 in. Deep

  • Mfr # CO375300

  • Zoro # G016018232


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO375300
Zoro #
G016018232
UPC #
661541870400
Country of Origin
China

Description

This impact deep length socket features high torque drive which limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance at the most competitive cost. Features : -Made of high quality steel chrome-molybdenum. -Engineered specifically for use with impact tools using the most up to date industrial specifications. -Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength. -Type - 7/16 in Deep. -Item Weight - 0. 200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.