Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1113MD .38 Inch Drive X 13Mm 12 Point Deep

  • Mfr # CO279524

  • Zoro # G616018236


product price: $20.39
/ea

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO279524
Zoro #
G616018236
UPC #
661541003440
Country of Origin
China

Details

Number of Points
12

Description

sockets are designed with increased strength torque easier access to tight areas and reduced wear. They are specifically crafted to work with Impact Tools. Features: -The impact socket's high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section -The sockets feature 20 percent more torque than on standard hex impact sockets -There is an increase to tight areas through pressure shift to reduce the socket wall thickness -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area Specifications: -Safety Info - Always wear goggles when using Impact Tools.Only use properly matched fractional or metric sizes. -Socket Length - Deep -Brand - -Size - 3/8 in. Drive x 13mm. Deep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.