Zoro Homepage

1120R .38 Inch Drive X .63 Inch 12 Point Standard

  • Mfr # CO288349

  • Zoro # G816370653


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO288349
Zoro #
G816370653
UPC #
-
Country of Origin
China

Description

sockets are designed with increased strength increased torque easier access to tight areas and reduce wear. They are built to work specifically with impact tools. Features The impact sockets "high torque" drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section The sockets feature 20 percent more torque than on standard hex impact sockets There is an increase to tight areas through pressure shift to reduce the socket wall thickness There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area Specifications Brand - . Socket Drive Size - 3/8 in. Socket Size - 5/8 in. Length - Standard. Weight - 0.15 lbs. Dimensions - Drive End: .94 in. Socket End: .94 in. Bolt Clearance Depth: .68 in. Hex Depth: .43 in. Length: 1.18 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.