Zoro Homepage

12in. Griplock Tongue & Groove Pliers

  • Mfr # CO332900

  • Zoro # G303939202


product price: $53.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO332900
Zoro #
G303939202
UPC #
661541478385
Country of Origin
China

Description

  • Permalock fastener eliminates nut and bolt failure
  • Special jaw design accommodates many shapes
  • Plastisol grips provide greater comfort
  • Ergonomically designed offset head for greater leverage
  • 6 Adjustments
  • 12"
  • 2-.25" capacity
  • Lifetime warranty provides free replacement upon return
  • Carded
  • Length: 14.5
  • Width: 0.88
  • Height: 4.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.