Zoro Homepage

2024M 0.5 in. Drive X 24 mm Standard

  • Mfr # CO382084

  • Zoro # G916018219


product price: $16.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO382084
Zoro #
G916018219
UPC #
661541870806
Country of Origin
China

Description

Features: -1/2 in. Drive x 24 mm Standard. -Made of high quality steel chrome-molybdenum. -Engineered specifically for use with impact tools using the most up to date industrial specifications. -Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength. -This socket features high torque drive. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket transfers increased torque to the fastener and allows easier access to tight areas. -Type - 24 mm Stendard. -Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.