Zoro Homepage

2027M 0.5 in. Drive X 27 mm Standard

  • Mfr # CO383465

  • Zoro # G516018220


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO383465
Zoro #
G516018220
UPC #
661541870820
Country of Origin
China

Description

Features: - sockets are designed for professional tool users. -Made of high quality alloy steel. -Engineered specifically for use with impact tools. -Benefits of the GP Impact Socket - Increased strength easier access to tight areas and reduced wear. -6-Point. -1/2 in. Drive. -27 mm Standard. -Drive End - 38 mm. -Socket End - 38 mm. -Bolt Clearance Depth - 23 mm. -Hex Depth - 17 mm. -Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.