Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21815 Oil Pump Assembly

  • Mfr # CO845471

  • Zoro # G316648085


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO845471
Zoro #
G316648085
UPC #
723902823507
Country of Origin
China

Description

High Volume Oil Pump 21815 by . For all extreme use applications from Super Gas to Top Fuel. This oil pump has the necessary volume required for high horsepower larger cubic inch and high RPM engines. Special 1.100 tall gear outputs more volume while requiring less horse- power to drive than a standard 1.250 Chrysler style gear set. Oil pump will flow a minimum of 19 GPM up to 21 GPM. Housing and gear set require additional oil pump cover specific to the application. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with in mind. It will meet your needs and deliver great quality at an affordable cost. Features -Oil Pump Assembly -40 000 PSI G-10 Small Block Chevy housing material - This material is normally used for brake rotors.very tough -Oil Pump Neck is Stronger to end the oil pump body breaking off during extreme use -Gears and oil pressure regulator system are designed for superior oil pump performance at low and high RPM -Stronger yet only 1/2 ounce heavier than other oil pumps -CNC machined for precise tolerances -Every oil pump is 100% flow tested

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.