Zoro Homepage

303 Maid Blended Corn Broom

  • Mfr # CO605083

  • Zoro # G403686693


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO605083
Zoro #
G403686693
UPC #
723902370353
Country of Origin
China

Dimensions

Block Width
4.25 in

Details

Item
Corn Broom

Description

Features
  • Maid Blended Corn Broom.
  • 42 x 7/8 in. Blue Handle.
  • 4 Sews.
  • Dimension - 55 L x 8 W x 5 H in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.