Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 in. Universal Tree Felling Lever & Log Roller

  • Mfr # CO42256

  • Zoro # G204001251


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO42256
Zoro #
G204001251
UPC #
654204062120
Country of Origin
China

Description

is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Tree felling lever provides extra leverage for felling trees
  • Frees pinched chain saws
  • Works great as a log roller with logs up to 8"
  • High-vis with comfort grip
Specifications
  • Size: 31"
  • Dimension: 3.75" H x 6" W x 32" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.