Zoro Homepage

32 in. Swivel Grab Skidding Tongs

  • Mfr # CO42255

  • Zoro # G204001190


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO42255
Zoro #
G204001190
UPC #
654204062113
Country of Origin
China

Description

is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • 360 degree no-slip grip teeth
  • With swivel hook
  • 32" Swivel Tongs
  • Opens to 32". 1.1" diameter HD steel
Specifications
  • Size: 32"
  • Dimension: 2" H x 13" W x 39.4" L
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.