Zoro Homepage

3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag

  • Mfr # CO30051

  • Zoro # G603793269


product price: $67.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO30051
Zoro #
G603793269
UPC #
657248297466
Country of Origin
China

Details

Item
Dumpster In A Bag

Description

Features
  • Dumpster In A Bag
  • Holds Up To 3,300 lbs. Of Debris Or Waste, 3 CUYD Capacity
  • 100% Virgin Polypropylene
  • Flexible & Tear Resistant
  • Fill At Your Convenience & Schedule A Pickup
  • Consumers Are Encouraged Before Buying To Determine The Pickup Fee, Waste Must Comply With All Local Regulations.
  • Size - 8 L x 4 W x 2.5 H ft.
  • Dimension - 22 x 18 x 2.4 in.
  • Item weight - 6.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.