Zoro Homepage

50 in. Drive x 1.63 in. Deep

  • Mfr # CO279148

  • Zoro # G215780909


product price: $54.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO279148
Zoro #
G215780909
UPC #
661541000937
Country of Origin
China

Description

1/2in Drive x 1-5/8in Deep. -Grey Pneumatic Impact Sockets are designed for professional tool users. -They are engineered specifically for use with impact tools using the most up to date industrial specifications. -Grey Pneumatic Impact Sockets are made from high quality alloy steel chrome-molybdenum. -Thorough and exact heat treatment insures the correct balance of strength and durability. -Grey Pneumatic Impact Sockets are tested to the highest specifications to deliver outstanding performance. -Increased Strength-Transfers the pressure from the thinnest part of the socket wall toward the thicker section resulting in increased strength. -Increased Torque-Allows up to 20% more torque to be applied than on standard hex impact sockets. -Easier Access to Tight Area-The shift in pressure allows us to reduce the socket wall thickness increasing access to tight areas. -Reduced Wear-The impact sockets grip the fastener across a broader contact area reducing the chance of rounding off fasteners. -Hex Size: 1-5/8in. -Drive End: 1.73in. -Socket End: 2.20in. -Bolt Clearance Depth: 3.03in. -Hex Depth: 2.28in. -Length: 3.66in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.