Zoro Homepage

50 in. Drive x 17mm Magnetic Deep

  • Mfr # CO995430

  • Zoro # G915942232


product price: $45.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO995430
Zoro #
G915942232
UPC #
727272784666
Country of Origin
China

Description

Grey Pneumatic Sockets are designed with increased strength increased torque easier access to tight areas and reduced wear. -The powerful magnets are capable to hold any fastener securely. -The impact socket s high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section. -The sockets feature 20 percent more torque than on standard hex impact sockets. -There is an increase to tight areas through pressure shift to reduce the socket wall thickness. -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area. -Socket Drive Size: 1/2in. -System of Measurement: Metric. -Socket/Driver Rating: Impact Ready. -Socket Length: Deep. -Hex Size: 17mm. -Dimensions Drive End: 30mm Socket End: 26.5mm Bolt Clearance Depth: 18mm Hex Depth: 6mm Length: 78mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.