Zoro Homepage

75 in. Drive x 1.13 in. Standard

  • Mfr # CO638544

  • Zoro # G616103543


product price: $30.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO638544
Zoro #
G616103543
UPC #
661541000227
Country of Origin
China

Description

Grey Pneumatic Sockets are designed with increased strength increased torque easier access to tight areas and reduced wear. -The sockets are made from high quality alloy chrome-molybdenum. -They are heat treated to provide the correct balance of strength and durability. -The impact socket s high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section. -The sockets feature 20 percent more torque than on standard hex impact sockets. -There is an increase to tight areas through pressure shift to reduce the socket wall thickness. -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area. -Socket Drive Size: 3/4in. -System of Measurement: Fractional. -Socket/Driver Rating: Impact Ready. -Socket Length: Standard. -Hex Size: 1-1/8in. -Drive End: 1.65in. -Socket End: 1.65in. -Bolt Clearance Depth: 1.20in. -Hex Depth:.79in. -Length: 2.05in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.