Zoro Homepage

75160 4 x 3 In. Off Closet Flange

  • Mfr # CO834065

  • Zoro # G504106953


product price: $48.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO834065
Zoro #
G504106953
UPC #
753153411833
Country of Origin
China

Description

Features
  • DWV Schedule 40 Offset Closet Flange With Adjustable Metal Ring.
  • Size - 4 in. x 3 in.
  • Dimension - 6.9 x 7 x 3.2 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.