Zoro Homepage

8029D 0.75 in. Drive 29 Piece Deep Fract. Master Set 0.75-2.5 in.

  • Mfr # CO657870

  • Zoro # G716007376


product price: $1,187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO657870
Zoro #
G716007376
UPC #
661541871223
Country of Origin
China

Description

This socket set contain 29 pieces including 6-point deep length fractional sockets neatly packaged in a molded storage box for organization and convenience. Features: -The modeled case with handle allows easy storage and convenience while working. -The sockets are made from high quality alloy chrome-molybdenum. -They are heat treated to provide the correct balance of strength and durability. -The impact socket's high torque drive provides increased strength through the transfer of pressure from the thinnest part of the socket wall toward the thicker section. -The sockets feature 20 percent more torque than on standard hex impact sockets. -There is an increase to tight areas through pressure shift to reduce the socket wall thickness. -There is a reduced wear and chance of rounding off fasteners by the grip the sockets provide on the fastener across a broader contact area. -Item Weight - 84.000 lbs. -Dimension - 3/4 in. Drive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.