Zoro Homepage

821-200P 2 in. Shower Pan Drain

  • Mfr # CO882037

  • Zoro # G203774187


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO882037
Zoro #
G203774187
UPC #
727272059818
Country of Origin
China

Description

Features
  • Diameter: 2 in.
  • Material: PVC
  • Product Type: Shower Pan Drain
  • Gauge: 18 Ga.
  • Material Type: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.