Zoro Homepage

891-0412P PVC Saddle Tee 4 in. x 2 ft.

  • Mfr # CO149703

  • Zoro # G104001832


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO149703
Zoro #
G104001832
UPC #
654204836134
Country of Origin
China

Description

Features
  • 4" PVC "Smart Saddle" DWV
  • Compact design is perfect when DWV stacks are close to walls or other obstructions.
  • Stainless steel bands take up less room than V-bolts or U-bolts and provide even torque eliminating stress points which can damage pipe and create poor seal.
  • 1 1/2" hub x 2" spigot inlet with stainless steel bands.
Specifications
  • Dimension: 14" H x 9" W x 1" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.