Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C170 14X06 14 x 6 in. Return Air Grille

  • Mfr # CO705742

  • Zoro # G103737350


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO705742
Zoro #
G103737350
UPC #
657248334246
Country of Origin
China

Description

Features
  • Assembled Width: 14 in.
  • Assembled Height: 6 in.
  • Material: Steel
  • Color Finish: White
  • Product Type: Return Air Grille
  • Paintable: No
  • Magnetic: No
  • Air Deflection: 1-Way
  • Adjustable: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.