Zoro Homepage

Carded - Heavy Duty Handrail Brackets; Satin Nickel

  • Mfr # CO1633479

  • Zoro # G404077711


product price: $15.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1633479
Zoro #
G404077711
UPC #
752516175108
Country of Origin
China

Description

Carded - Heavy Duty Handrail Brackets, Satin Nickel

Satin nickel. Heavy duty.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 3.9 x 5 x 10 in.
  • Cube: 195
  • Finish: Satin Nickel
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.