Carded - Zinc Screen & Storm Door Turnbuckle; 50 in.

  • Mfr # CO1648147

  • Zoro # G103978197


product price: $38.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1648147
Zoro #
G103978197
UPC #
752516184315
Country of Origin
China

Description

Carded - Zinc Screen & Storm Door Turnbuckle, 50 in.

50" zinc plated screen/storm turnbuckle.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 2.5 x 3 x 28.5 in.
  • Cube: 213.75
  • Finish: Zinc Plated
  • Size: 50 in.
  • Weight: 0.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.