Zoro Homepage

CMWBH-6 Metal Wheel Barrow Hanger

  • Mfr # CO138257

  • Zoro # G003969165


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO138257
Zoro #
G003969165
UPC #
654204710472
Country of Origin
China

Description

Features
  • Metal Wheelbarrow Hanger.
  • Has Soft Grip Coating.
  • Ideal For Hanging A Wheelbarrow Securely Against A Wall.
  • Holds Up To 35 LB.
  • Mounting Hardware Included.
  • Dimension - 2.5 L x 17.75 W x 7.5 H in.
  • Item Weight - 1.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.