Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Kit for 722 Garment Rack, Light Blue - 72 x 40 x 62 in.

  • Mfr # CO1137972

  • Zoro # G915817295


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1137972
Zoro #
G915817295
UPC #
739608765782
Country of Origin
United States

Description

This efficient cover protects clean laundry and garments during transportation. This product is equipped with heavy-duty zinc plated steel support frame and flame retardant cover made from 200 denier urethane coated nylon. Features -A specially designed accessory to fit the 722 garment rack -All seams are double sewn for maximum strength -This unit can also act as an effective storage or staging unit -cloth hook and eye closures provide security and easy accessibility to contents -Cover Kit for 722 Garment Rack Specifications - Color: Light Blue - Dimensions: 72 x 40 x 62 - Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.