Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #10 x 3-3/4 in, Steel, Phillips Drive

  • Mfr # CO1633458

  • Zoro # G203910875


product price: $19.79
/ea

Key Features

Phillips Drive
Screw Size
#10
Fastener Length
3-3/4 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1633458
Zoro #
G203910875
UPC #
752516179724
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-3/4 in

Details

Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch

Description

1 lbs Deck Screw Phillips No. 10 x 3.75 in. Galvanized

Lifetime limited warranty. No corrosion. Won't stain wood. Superior hold down power. No pre-drilling. Hardened steel. Phillips head drive for easy installation.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.27 x 0.27 x 0.27 in.
  • Cube: 0.02
  • Finish: Galvanized
  • Size: 10 x 3-3/4
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.