Zoro Homepage

Eye Bolt 3/8"-16, Zinc Plated

  • Mfr # CO1639864

  • Zoro # G603703183


product price: $37.75
/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Finish
Zinc Plated
Overall Length
4 in
Type
With Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1639864
Zoro #
G603703183
UPC #
752516172244
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Overall Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Finish
Zinc Plated
Type
With Hex Nut
Eyebolt Type
With Hex Nut
Includes Nut
Yes

Description

Zinc finish. 3/8-16 thread size x 4" overall length. 10 per pack. Flagged.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Flagged - Eye Bolt with Hex Nut, 0.375 - 16 x 4 in.
  • Pack of 10
Specifications
  • Dimension: 2 x 4.43 x 3.37 in.
  • Cube: 29.86
  • Application: Tools and Home Improvement
  • Color: Gray
  • Finish: Zinc Plated
  • Length: 4"
  • Load Limit: 160 lb
  • Size: 3/8-16 x 4"
  • Weight: 1.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.