Flagged - Ornamental Shelf Bracket; Antique Black - 3.5 x 5 in. - Pack of 10

  • Mfr # CO1638712

  • Zoro # G203977984


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO1638712
Zoro #
G203977984
UPC #
752516190873
Country of Origin
China

Description

Antique Black finish. Install with #8 screw. 5 x 3-1/2". 10 pieces per pack. Flagged. 80 lb. work load limit.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Flagged - Ornamental Shelf Bracket, Antique Black - 3.5 x 5 in.
  • Pack of 10
Specifications
  • Dimension: 3.8 x 5.4 x 6.6 in.
  • Cube: 135.43
  • Application: Household
  • Color: Black
  • Finish: Antique Black
  • Length: 3.5"
  • Type: Shelf Brackets
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.