Zoro Homepage

FSR13 Flipup Storage Rack

  • Mfr # CO107946

  • Zoro # G704005056


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO107946
Zoro #
G704005056
UPC #
654204506525
Country of Origin
China

Description

Features
  • Holds large and small bikes for convenient storage.
  • Folds flat to increase space.
  • Installation, mounting hardware included.
  • Safe working load 50 lbs.
  • Dimension - 17.5 x 14.3 x 10.5 in.
  • Item weight - 1.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.