Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molemax Battery Operated Sonic Spike - 61118

  • Mfr # CO192895

  • Zoro # G504148298


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO192895
Zoro #
G504148298
UPC #
652513179430
Country of Origin
China

Description

MOLEMAX BATTERY OPERATED SONIC SPIKE
  • Scientifically developed chatter sound technology.
  • Simulates the natural distress call that burrowing rodents use to warn of nearby predators.
  • Works day and night.
  • Planet friendly - safe for the environment, children and pets!
  • Advanced circuitry allows unit to be used year-round.
  • Patented t-bar handle for easy installation and maintenance.

  • UPC : 037321611189
    Length : 2
    Width : 4.25
    Height : 12
    Product Type : Critter Control - Moles / Repellents - Electronic
    Shipping Dimensions: 2x4.25x12

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.