Zoro Homepage

Tapcon Concrete Screw, Climaseal Coated

  • Mfr # CO435582

  • Zoro # G403956178


product price: $35.69
/ea

Key Features

Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
Tapcon
Finish
Climaseal Coated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO435582
Zoro #
G403956178
UPC #
747216305818
Country of Origin
China

Details

Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
Tapcon
Finish
Climaseal Coated
Seismic Approved
Yes

Description

Secure attachment to concrete, block and brick. One piece design requires no assembly, does not require anchor torque-down, cracked and seismic approved. Blue ClimaSeal adds corrosion resistance. ANSI drill bit required.

Features
  • Size - 5/16 x 2
  • Quantity - 15
  • Dimension - 2.25 x 6.25 x 10.75
  • Item Weight - 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.