Zoro Homepage
This item is Discontinued.
Cool-Space Glacier Evaporative Cooler, 18" 1200 sq ft Coverage, 42 gal. CS5-18-VD-TB2

Glacier Evaporative Cooler, 18" 1200 sq ft Coverage, 42 gal. (Discontinued)

  • Mfr # CS5-18-VD-TB2
  • Zoro # G7833703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS5-18-VD-TB2
Zoro #
G7833703
UPC #
868467000328
Country of Origin
United States

Dimensions

Depth
24
Height
72
Length
25.5
Fan Size
18" Diameter

Details

Voltage
120
Item
Evaporative Cooler
Material
Polyethelene
Color
Gray
Series
Glacier
Air Flow: Low
700 cfm
Air Flow: Max
2800 cfm
Cooling Coverage Area
1200 Square Ft.
Weight
170 lbs.
Water Reservoir Capacity
42 Gallons
Fan Drive
Direct
Fan Speed
Variable

Description

Evaporative Cooler,18 In.,X-Capacity,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.