Zoro Homepage
This item is Discontinued.
Coolaid Coolaid Equine Cooling Hock Wraps TAN 12"X14" 3693-TN-S

Coolaid Equine Cooling Hock Wraps TAN 12"X14" (Discontinued)

  • Mfr # 3693-TN-S
  • Zoro # G4754890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3693-TN-S
Zoro #
G4754890
UPC #
819585021061
Country of Origin
China

Description

Coolaid Equine Cooling Hock Wraps are extremely easy to use. The design utilizes two attachable straps that pull to the outside of leg providing compression and allows for the horse to move freely during icing or cooling. Remember to always use precautions when introducing a new product to your horse. Simply wet, wring out the excess water and place in the freezer for approximately 30 minutes for ultimate icing, if a freezer is unavailable, simply place in a cooler with ice and water. The recommended icing time is 10 minutes. Remember, evaporation occurs naturally in the freezer. If products are going to be in the freezer past the recommended freezing time, place in an airtight bag.NOTE: If an area has been shaved for surgical procedures or for diagnosis, utilize some type of protective layer between the wrap and the skin. Always check with your veterinarian or your healthcare professional for recommend icing times. Coolaid has teamed with Coolcore to bring you the number one cooling products available for your pets. Coolcore’s cooling material innovation has undergone years of lab and field testing and is the first US Company to receive the “Innovative Technology” award from the world-renowned Hohenstein Institute, and the ONLY company globally to receive it for “Cooling Power”. The Hohenstein institute is recognized globally, since 1946, for its market leading testing systems serving the textile industry. Coolcore was awarded the 2015 Best Innovation – Sports and Outdoor Apparel” for its patented line of cooling fabrics, from the ITMA Future Materials Awards.Benefits:• Chemical-free• Machine washable• Allows for compression• Reduces inflammation • Dissipates heat• Helps alleviate pain• Comfortable fit• Stays in place• LightweightWASHING INSTRUCTIONS: Machine wash with cold water before first use separately. Do not bleach. Do not use fabric softeners. Remove immediately. Tumble-dry low. Do not pack wet. Do not iron. Do not dry clean. Intended for canine use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.