799870435967 90 percent 12 ft. x 50 ft. Wheat
- Mfr # 435967
- Zoro # G204119918
product price:Â
$
474.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435967
- Zoro #
- G204119918
- UPC #
- 799870435967
- Country of Origin
- China
Description
Coolaroo shade cloth is the perfect outdoor fabric. Designed to 'breathe', it allows cooling breezes to flow through, significantly reducing temperatures beneath. Coolaroo's knitted construction prevents tearing and fraying and the special Coolaroo process ensures colors remain vivid for years.
Knitted Shade Cloth with 90% UV Block-12' x 50' Wheat.
Provides up to 90-percent UV block.
Reduces teperature underneath by 32-percent.
Resists mold and mildew.
Easy to clean.
Weather resistant fabric.
Dimensions:
Length: 36.00000.
Width: 11.00000.
Height: 11.00000.
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.