Opaque Pink Purple C9 Christmas Lights - Green Wire

  • Mfr # CO72579

  • Zoro # G315823353


product price:  $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO72579
Zoro #
G315823353
UPC #
654204265910
Country of Origin
China

Description

Super bright bulbs UL listed for indoor or outdoor use If one bulb burns out the rest will stay lit Bulbs easily screw in and out Contains end connector which allows you to connect multiple lighted items together not to exceed 210 watts Features -Opaque pink purple bulbs / green wire -Number of bulbs on string: 25. -C9 Spacing between each bulb: 12 in. -Lighted length: 24 ft. -Total length: 25 ft. -6 in. lead cord 6 in. tail cord -Wire gauge: 20 -Power Rating - 120 volts 60 hertz 1.46 amps 175 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.