Zoro Homepage

Transparent Orange C9 Christmas Lights

  • Mfr # CO73057

  • Zoro # G615823312


product price: $39.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO73057
Zoro #
G615823312
UPC #
654204270501
Country of Origin
China

Description

Features -Transparent orange bulbs / green wire -Number of bulbs on string: 25. -C9 Spacing between each bulb: 12 in. -Lighted length: 24 ft. -Total length: 25 ft. -6 in. lead cord 6 in. tail cord -Super bright bulbs UL listed for indoor or outdoor use If one bulb burns out the rest will stay lit Bulbs easily screw in and out -Contains end connector which allows you to connect multiple lighted items together not to exceed 210 watts -Wire gauge: 20 -Power Rating - 120 volts 60 hertz 1.46 amps 175 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.