Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHD-60 Anti-Jam Heavy-Duty Flat-Clinch Stapler 60 Sheet Cap

  • Mfr # CO40520

  • Zoro # G503972702


product price: $53.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO40520
Zoro #
G503972702
UPC #
654204053753
Country of Origin
China

Description

  • AntiJam floating core eliminates staple jams.
  • Compact design fits conveniently on desktop.
  • Flat clinch stapling reduces corner stack up.
  • 60 sheet stapling capacity with one size staple.
  • Bi-material construction makes stapler durable and comfortable.
  • Product Dimensions: 9.4" x 2.6"x 5".
  • Color: Gray.
  • Shape: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.