Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cooler Filters Walk In Cooler Filter, 12 x 1/2 x 36 in. F1200Q

Walk In Cooler Filter, 12 x 1/2 x 36 in. (Discontinued)

  • Mfr # F1200Q
  • Zoro # G0393881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1200Q
Zoro #
G0393881
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
12"
Nominal Depth
1/2"
Nominal Height
36"

Details

Item
Walk In Cooler Filter
Area Covered
1200 cu. ft.
Application Temperature
33 to 42 Degrees F
Media Area
3 sq. ft.
Average Life
90 Days Under Heavy Cooler Usage
Absorbs
Ethylene Gas And Contaminants, Odors And Musty Smells
Mounting Method
Grommet Ring To Hang Filter Inside Cooler
Standards
USDA Approved

Description

Walk In Cooler Filter, Area Covered 1200 cu. ft., Nominal Height 36 In., Nominal Width 12 In., Nominal Depth 1/2 In., Media Area 3 sq. ft., Application Temperature 33 to 42 Degrees F, Mounting Method Grommet Ring To Hang Filter Inside Cooler, Average Life 90 Days Under Heavy Cooler Usage, Absorbs Ethylene Gas And Contaminants, Odors And Musty Smells, Standards USDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.